missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
$289.00 - $3970.00
Specifications
Color | Natural |
---|---|
Connectors | Female Luer Lock/Male Luer Slip |
Disposable | Single-use |
Filter Type | Hydrophilic LCR |
Material | HDPE |
Description
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Order Info
Available as 50/pk or 1000/pk.
Specifications
Natural | |
Single-use | |
HDPE | |
0.45 μm | |
3.9 cm2 | |
Two different media, one graduated glass fiber prefilter, one 0.45 μm membrane filter | |
45°C | |
0.82 in. | |
2.5 cm | |
2.5 cm |
Female Luer Lock/Male Luer Slip | |
Hydrophilic LCR | |
PTFE | |
Non-sterile | |
Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep | |
113°F | |
Millex-HPF/LCR Filter Unit | |
2.1 cm | |
2.5 cm |