missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Lab Coats
Disposable, yet strong enough to withstand several wearings.
Manufacturer: DuPont™ TY212SWHLG003000
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
Disposable, yet strong enough to withstand several wearings.
Provide excellent protection against submicron particles.
- Lightweight and tear-resistant Tyvek fabric
- Knee length with five-snap front and full sleeves
- Chemically and biologically inert
- Provide limited splash protection
- White
Applications:
Lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Compliance
Meets ANSI&trade/ISEA™ 101-1996 standards.
Specifications
Yes | |
Mandarin | |
White | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up | |
2 | |
Lab Coat with Two Pockets, Open Wrists | |
83.82cm | |
38.25 to 41.75 in. |
Knee length | |
Snaps | |
Open | |
Tyvek™ fabric | |
Large | |
33 in. | |
Serged | |
Bulk |