missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Lab Coat
GREENER_CHOICE

Catalog No. p-27236
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Packaging Type:
Bulk Packaged
Individually Packaged for PPE Vending Machines
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
0136110A Small Bulk Packaged
0136110B Medium Bulk Packaged
0136110C Large Bulk Packaged
0136110D X-Large Bulk Packaged
0136110E 2X-Large Bulk Packaged
19308674 3X-Large Bulk Packaged
19308675 4X-Large Bulk Packaged
19141762 5X-Large Bulk Packaged
17500271 6X-Large Bulk Packaged
17500272 7X-Large Bulk Packaged
19046143B Medium Individually Packaged for PPE Vending Machines
19046143C Large Individually Packaged for PPE Vending Machines
19046143D X-Large Individually Packaged for PPE Vending Machines
19046143E 2X-Large Individually Packaged for PPE Vending Machines
19046143F 3X-Large Individually Packaged for PPE Vending Machines
19820545 4X-Large Individually Packaged for PPE Vending Machines
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Catalog No. 0136110A Supplier DuPont™ Supplier No. TY212SWHSM003000
Only null left
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Limited-use lab coats offer easy donning and doffing and provide an ideal balance of protection, durability, and comfort.

  • Labcoat offers front snap closures for easy donning and doffing
  • Provides enhanced frontal protection
  • Laydown collar
  • Open wrists
  • Two front pockets for holding writing instruments, small tools or parts
  • Manufactured under specifications that do not contain natural rubber latex

Compliance

Meets ANSI/ISEA 101-1996 standards.

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Tyvek
Color White
Closure Type Snaps
Cuff Style Open
Disposable Limited-use
Sterility Non-sterile
Style Below Hip-length
No. of Pockets 2
Collar Type Lay Down
Model TY212SWH
Seam Type Serged
Size (English) Chest 32.25 to 35.75 in.
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning
Packaging Type Bulk Packaged
Length (English) Sleeve 30.5 in.
Length (Metric) Sleeve 77.47 cm
Show More Show Less