missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Lab Coats, Open Wrists

Limited-use lab coats offer easy donning and doffing and provide an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ TY212SWHMD003000
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
Limited-use lab coats offer easy donning and doffing and provide an ideal balance of protection, durability, and comfort.
- Provides protection against submicron particles
- Lightweight and tear-resistant Tyvek fabric
- Knee length with five-snap front and full sleeves
- Limited splash protection
- Ideal for lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
- Easy donning and doffing
- Laydown collar, open wrists
- Two front pockets for holding writing instruments, small tools or parts
Compliance
Meets ANSI/ISEA 101-1996 standards.
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Open | |
Non-sterile | |
2 | |
TY212SWH | |
35.25 to 38.75 in. | |
Bulk Packaged | |
81.28 cm |
Medium | |
Tyvek | |
Snaps | |
Limited-use | |
Below Hip-length | |
Lay Down | |
Serged | |
Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning | |
32 in. |