missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Lab Coat
Limited-use lab coats offer easy donning and doffing and provide an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ TY212SWH3X0030VP
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
Limited-use lab coats offer easy donning and doffing and provide an ideal balance of protection, durability, and comfort.
- Labcoat offers front snap closures for easy donning and doffing
- Provides enhanced frontal protection
- Laydown collar
- Open wrists
- Two front pockets for holding writing instruments, small tools or parts
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets ANSI/ISEA 101-1996 standards.
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Open | |
| Non-sterile | |
| 2 | |
| TY212SWH | |
| 48.75 to 52.25 in. | |
| Individually Packaged for PPE Vending Machines | |
| 37 in. | |
| 93.98 cm |
| 3X-Large | |
| Tyvek | |
| Snaps | |
| Limited-use | |
| Below Hip-length | |
| Lay Down | |
| Serged | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning | |
| 44.5 in. | |
| 113.03 cm |