missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Smart IR DragerSensors™

For use with X-am 7000 Multi Gas Detectors.

Supplier:  Dräger™ 6810590

 View more versions of this product

Catalog No. 19-130-3776


Only null left
Explore available promotions

Description

Description

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Warranty

5 years

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

X-am 7000 Multi Gas Detector
10 to 95%
700 to 1300hpa
Smart IR-CO2
-20° to +60°C
Replacement Sensor
0 to 9900 ppm, 0 to 5% vol.
100ppm, 0.01% Vol.
-5°F to +140°F
5 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions