missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ CSM Glove Box Gloves, Ambidextrous

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
$663.10 - $663.10
Specifications
Color | White |
---|---|
Hand | Ambidextrous |
Material | CSM |
Size | 9.75 |
Length (English) | 32 in. |
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | |||||
19-003-510
|
Honeywell™
10Y1532A9Q |
15 mil | 0.38 mm |
Pair for $663.10
|
|
|||||
Description
- Resistant to effects of UV radiation in both artificial light and sunlight
- High abrasion resistance
- White CSM surface does not hide contamination and easily cleaned
- Natural soft feel for worker comfort
- Solvent based, multi-dip manufacturing process provides multiple layers of polymer
- Good tensile strength provides resistance to accidental tears
Specifications
White | |
CSM | |
32 in. | |
10 in. |
Ambidextrous | |
9.75 | |
81.2 cm |