missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ CSM Glove Box Gloves, Ambidextrous

Catalog No. 19003510
Change view
Click to view available options
Thickness (Metric):
0.38 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
19003510 0.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19003510 Supplier Honeywell™ Supplier No. 10Y1532A/9Q

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.

  • Resistant to effects of UV radiation in both artificial light and sunlight
  • High abrasion resistance
  • White CSM surface does not hide contamination and easily cleaned
  • Natural soft feel for worker comfort
  • Solvent based, multi-dip manufacturing process provides multiple layers of polymer
  • Good tensile strength provides resistance to accidental tears

Specifications

Color White
Hand Ambidextrous
Material CSM
Size 9.75
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Model 10Y1532A/9Q
Length (English) 32 in.
Length (Metric) 81.2 cm
Diameter (English) Cuff 10 in.