missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate 5L Erlenmeyer Flasks

Made of noncytotoxic USP Class VI polycarbonate that provides optical clarity and mechanical strength. Corning™ Polycarbonate 5L Erlenmayer Flask are ready-to-use for efficient scale-up of suspension cultures with space efficiency.

Supplier:  Corning™ 431684

 View more versions of this product

Catalog No. 07-200-926


Only null left
Explore available promotions

Description

Description

The Corning™ 5 L Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.

  • Available with baffled or plain bottom
  • Molded-in graduations for accuracy
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Nonpyrogenic and RNase-/DNase-free
  • Erlenmeyer flasks are autoclavable once at 121°C, 15 psi for 20 minutes. Repeated autoclaving weakens the flask and is not recommended. Vent cap is not autoclavable.
Specifications

Specifications

Orange
Top style: Threaded
Polycarbonate
Single-use
Baffled
Polypropylene
5 L
Autoclavable
Sterile
Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.