Learn More
Corning™ Polycarbonate 5L Erlenmeyer Flasks
Made of noncytotoxic USP Class VI polycarbonate that provides optical clarity and mechanical strength. Corning™ Polycarbonate 5L Erlenmayer Flask are ready-to-use for efficient scale-up of suspension cultures with space efficiency.
$1426.11 - $1540.51
Specifications
| Closure Color | Orange |
|---|---|
| Closure Material | Polypropylene |
| Description | Top style: Threaded |
| Capacity (Metric) | 5 L |
| Material | Polycarbonate |
| Catalog Number | Mfr. No. | Bottom Shape | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Bottom Shape | Price | Quantity | |||||
|
07-200-926
|
Corning™
431684 |
Baffled |
Case of 4 Each for $1,426.11
|
|
|||||
|
07-200-927
|
Corning™
431685 |
Plain |
Case of 4 Each for $1,540.51
|
|
|||||
Description
The Corning™ 5 L Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.
- Available with baffled or plain bottom
- Molded-in graduations for accuracy
- Highest Sterility Assurance Level (SAL) of 10-6
- Nonpyrogenic and RNase-/DNase-free
- Erlenmeyer flasks are autoclavable once at 121°C, 15 psi for 20 minutes. Repeated autoclaving weakens the flask and is not recommended. Vent cap is not autoclavable.
Specifications
| Orange | |
| Top style: Threaded | |
| Polycarbonate | |
| Single-use | |
| Vented |
| Polypropylene | |
| 5 L | |
| Autoclavable | |
| Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.