missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm
Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.
Supplier: Corning™ 4815
Description
Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.Specifications
10 μL | |
Natural | |
4.6 cm | |
DNase, RNase Free | |
Gel Loading | |
Polypropylene |
Non-sterile | |
1.81 in. | |
0.2 mm | |
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | |
Rack |