missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm
Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.
$465.21 - $491.13
Specifications
| Sterility | Non-sterile |
|---|---|
| Color | Natural |
| Thickness | 0.2 mm |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
07-200-509
|
Corning™
4815 |
10 μL |
Case of 400 Each for $491.13
|
|
|||||
|
07-200-519
|
Corning™
C4884 |
1 to 200 μL |
Case of 400 Each for $465.21
|
|
|||||
Description
Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.Specifications
| Non-sterile | |
| 0.2 mm | |
| Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | |
| Rack |
| Natural | |
| DNase, RNase Free | |
| Gel Loading | |
| Polypropylene |