missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Surface Cell Culture Flasks
Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.
Supplier: Corning™ 3293
Description
- 25 to 225 cm2 available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic
Specifications
No | |
Orange | |
370 mL | |
For optimal cell attachment | |
Angled | |
Rectangular | |
Yes | |
Vented | |
45 to 67.5 mL |
12.6 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
25/cs. | |
Corning Cellbind | |
Sterile | |
225 cm2 |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.