missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Surface Cell Culture Flasks
Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.
$1620.70 - $4757.20
Specifications
| Closure Color | Orange |
|---|---|
| Closure Material | HDPE |
| Material | Polystyrene |
| For Use With (Application) | For optimal cell attachment |
| Includes | Lot numbers for ease in traceability |
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Style | No. per Case | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Style | No. per Case | Price | Quantity | |||
|
05-539-103
|
Corning™
3291 |
210 mL | Canted | 50/cs. |
Case of 50 Each for $2,446.59
|
|
|||
|
07-201-222
|
Corning™
3289 |
10 mL | Canted | 200/cs. |
Case of 200 Each for $3,168.54
|
|
|||
|
07-201-225
|
Corning™
3292 |
250 mL | Angled | 50/cs. |
Case of 50 Each for $2,698.12
|
|
|||
|
07-201-226
|
Corning™
3293 |
370 mL | Angled | 25/cs. |
Case of 25 Each for $1,620.70
|
|
|||
|
08-757-211
|
Corning™
431328 |
250 mL | Angled | 84/cs. |
Case of 84 Each for $4,757.20
|
|
|||
Description
- 25 to 225 cm2 available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic
Specifications
| Orange | |
| Polystyrene | |
| Lot numbers for ease in traceability | |
| Corning Cellbind | |
| Sterile |
| HDPE | |
| For optimal cell attachment | |
| Rectangular | |
| Yes | |
| Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.