missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Surface Cell Culture Flasks
Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.
Supplier: Corning™ 3292
Description
- 25 to 225 cm2 available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Non-Toxic
- Ozone-Safe or Safe for the Ozone Layer
- Recyclable
- Recycled Content
- Renewable Energy
- Renewable Materials
Specifications
| No | |
| Orange | |
| 250 mL | |
| For optimal cell attachment | |
| Angled | |
| Rectangular | |
| Yes | |
| Vented |
| 8.45 oz. | |
| HDPE | |
| Polystyrene | |
| Lot numbers for ease in traceability | |
| 50/cs. | |
| Corning Cellbind | |
| Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.