missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar Coded Storage Tubes:2D Bar Coded

For enhanced sample storage, identification and retrieval

Supplier:  Corning™ 8509

 View more versions of this product

Catalog No. 07-200-550

Only null left
Explore available promotions

Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 14.0mm
  • 384/rack

Greener Choice Claims
  • Environmental benefits include:
    • Source Reduction
    • Renewable Energy
Specifications

Specifications

Round Tube
120 ÎĽL
Enhanced sample storage, identification and retrieval
14 mm
Round
2D BarCoded
No
Autoclavable
Polypropylene
Rack
Rack
Round
Non-sterile
0.003 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions