missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes:2D Bar Coded
For enhanced sample storage, identification and retrieval
$463.46 - $8,758.11
Specifications
| Material | Polypropylene |
|---|---|
| Length (Metric) | 14 mm |
| Barcode | 2D BarCoded |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Includes | Packaging | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Packaging | Product Type | Price | Quantity & Availability | |||
|
07200550
|
Corning™
8509 |
Rack | Rack | Round Tube |
Case of 7680 Each for $5,096.07
|
|
|||
|
07200551
|
Corning™
8510 |
Rack | Rack | Square Tube |
Case of 7680 Each for $5,080.46
|
|
|||
|
07200552
|
Corning™
8511 |
Plug-seal | Bulk | Plug Cap |
Case of 38400 Each for $6,255.81
|
|
|||
|
07200553
|
Corning™
8512 |
Plug-seal | Mat | Plug Cap |
Case of 38400 Each for $8,758.11
|
|
|||
|
07200554
|
Corning™
8513 |
Rack | Rack | Barcoded Latch Rack |
Case of 20 Each for $463.46
|
|
|||
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 14.0mm
- 384/rack
Specifications
| Polypropylene | |
| 14 mm | |
| 2D BarCoded | |
| Non-sterile |