missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes:2D Bar Coded
For enhanced sample storage, identification and retrieval
Supplier: Corning™ 8513
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 14.0mm
- 384/rack
Greener Choice Claims
- Environmental benefits include:
- Source Reduction
- Renewable Energy
Specifications
| Barcoded Latch Rack | |
| Round/Square Tubes | |
| 14 mm | |
| 2D BarCoded |
| Polypropylene | |
| Rack | |
| Rack | |
| Non-sterile |