missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes:2D Bar Coded
For enhanced sample storage, identification and retrieval
Supplier: Corning™ 8512
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 14.0mm
- 384/rack
Specifications
| Plug Cap | |
| Polypropylene | |
| Plug-seal | |
| 38,400 | |
| Mat | |
| Non-sterile | |
| Plug Seal |
| Orange | |
| 384 2D bar-coded round tubes, enhanced sample storage, identification and retrieval | |
| 14 mm | |
| 3840 | |
| 2D BarCoded | |
| Polypropylene |