missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded
For enhanced sample storage, identification and retrieval
Supplier: Corning™ C8500
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 43.9mm
- 96/rack
Specifications
Tube | |
Autoclavable | |
Polypropylene | |
w/out Screw caps | |
Bulk | |
1D/2D Barcoded | |
96/Pk., 10Pk./Cs. | |
0.04 oz. |
Bar Coded Storage Tubes, w/out Screw caps | |
1.3 mL | |
Enhanced sample storage, identification and retrieval | |
43.9 mm | |
Round | |
Non-sterile | |
No | |
No Cap |