missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 43.9mm
- 96/rack
Spécifications
Spécifications
| Product Type | Tube |
| Description | Bar Coded Storage Tubes, w/ Screw caps |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.3 mL |
| Material | Polypropylene |
| For Use With (Application) | Enhanced sample storage, identification and retrieval |
| Includes | Rack, Screw caps |
| Length (Metric) | 43.9 mm |
| Packaging | Bulk |
| Well Shape | Round |
| Afficher plus de résultats |