missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Notebooks, Latex-Free
Used for documentation in critical environments requiring low particulation and ESD generation. Fisherbrand™ Cleanroom Notebooks come in a variety of sizes.
Supplier: Fisherbrand™ A5NBLF
Description
- Made to European specifications
- College ruled
- Poly cover and binding
- 100 pages
Specifications
Latex-free | |
White | |
5.875 x 8.25 in. | |
148 mm | |
A5: 148 x 210mm (5-7/8 x 8-1/4 in.) |
College Ruled | |
Polyethylene | |
210 mm | |
100 |