missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR High-Profile Cell Culture Flasks

Free of detectable DNase, RNase and human DNA
$395.53 - $568.67
Specifications
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic |
---|---|
Closure Material | HDPE |
Capacity (Metric) | 650 mL |
Material | Polystyrene |
Neck Style | Canted |
Catalog Number | Mfr. No. | Surface Treatment | Closure Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Treatment | Closure Type | Price | Quantity | |||||
07000381
![]() |
Greiner Bio-One
661190 |
Non-treated | Screw Cap |
Case of 40 Each for $434.47
|
|
|||||
07000383
![]() |
Greiner Bio-One
661160 |
Tissue Culture-treated | Screw Cap |
Case of 40 Each for $395.53
|
|
|||||
07000382
![]() |
Greiner Bio-One
661175 |
Tissue Culture-treated | Filter Screw Cap |
Case of 40 Each for $568.67
|
|
|||||
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Neck of the high profile flask reduces risk of wetting inside of cap with medium, and thus provides additional protection against contamination
- Screw cap
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic | |
650 mL | |
Canted | |
4 | |
Sterile |
HDPE | |
Polystyrene | |
40 | |
Yes |