missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR High-Profile Cell Culture Flasks

Free of detectable DNase, RNase and human DNA
Supplier: Greiner Bio-One 661175
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Neck of the high profile flask reduces risk of wetting inside of cap with medium, and thus provides additional protection against contamination
- Filter screw cap
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic | |
HDPE | |
Polystyrene | |
40 | |
Standard Cell Culture Flask | |
Yes | |
Filter Screw Cap | |
Tissue Culture-treated |
Red | |
650 mL | |
Canted | |
4 | |
Physical Surface Treatment | |
Sterile | |
175 cm2 | |
20 to 85 mL |