missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ CE5 System™ Nitrile Gloves
Exceptional dexterity, tactile sense, fit, feel and comfort.
$35.24 - $352.45
Specifications
Color | White |
---|---|
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Material | Nitrile |
Powdered | Powder Free |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-120-2500E
|
Ansell
CE5755XXL |
2X-Large |
Case of 900 Each for $324.39
|
|
||||||
19-120-2500
|
Ansell
CE5755XS |
X-Small |
Case of 1000 Each for $324.39
|
|
||||||
19-120-2500B
|
Ansell
CE5755M |
Medium |
Pack of 100 Each for $35.24
Case of 10 Pack for $352.40
|
|
||||||
19-120-2500C
|
Ansell
CE5755L |
Large |
Case of 1000 Each for $352.45
|
|
||||||
19-120-2500D
|
Ansell
CE5755XL |
X-Large |
Case of 1000 Each for $352.45
|
|
||||||
19-120-2500A
|
Ansell
CE5755S |
Small |
Case of 1000 Each for $352.45
|
|
||||||
Description
- Micro-textured fingertip surface enhances wet or dry grip
- Beaded cuff for easier donning
- Low surface particulates, ionic extractables and nonvolatile residues
- Excellent static decay and surface resistivity properties
- Contain no latex, plasticizers or silicone
- Min. single wall finger thickness: 4.7 mil
- Lengths: 9 and 12 in. (23 and 30.5 cm)
- White
Specifications
White | |
Ambidextrous | |
Powder Free | |
4.7 mil | |
30.5 cm |
Partially Textured | |
Nitrile | |
Non-sterile | |
12 in. |