missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HVAC Inspection Tags
Durable HVAC Inspection Tags inform employees of the inspection history and status of equipment or materials.
Supplier: Brady™ 86444
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 | |
Polyester | |
For lockout and tagout identification | |
3.9 Gardner | |
14.6cm | |
0.51 to 0.64 mm | |
-40°F to 175°F | |
7.62 cm | |
0.37 in. |
Black, Yellow | |
Header: HVAC Filter Replacement Record, Front, Back: Equipment No./Location/Date/By | |
2 Years | |
5.75 in. | |
10 nylon fasteners | |
-40°C to 80°C | |
3 in. | |
5.75 x 3 in. | |
0.93 cm |