missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ HVAC Inspection Tags
Durable HVAC Inspection Tags inform employees of the inspection history and status of equipment or materials.
$24.84 - $34.23
Specifications
Color | Black on Yellow |
---|---|
Diameter (English) Hole | 0.37 in. |
Diameter (Metric) Hole | 0.93cm |
Material | Polyester |
Height (English) | 5.75 in. |
Catalog Number | Mfr. No. | Message | Durability | Temperature Range (English) | Thickness | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Message | Durability | Temperature Range (English) | Thickness | Price | Quantity | ||
19-040-388
|
Brady™
86444 |
Header: HVAC Filter Replacement Record, Front, Back: Equipment No./Location/Date/By | 2 Years | -40° to 175°F | 0.51 to 0.64mm |
Pack of 10 Each for $34.23
|
|
19-040-420
|
Brady™
86558 |
Header: Ladder Inspection, Front/Back: I.D. NO./DATE/BY | 3 to 5 Years | -40° to 248°F | 0.36mm |
Pack of 10 Each for $24.84
|
|
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Black on Yellow | |
0.93cm | |
5.75 in. | |
10 nylon fasteners | |
7.62cm |
0.37 in. | |
Polyester | |
14.6cm | |
3 in. |