missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified
Indispensable for preparing dilutions and standard solutions
Supplier: BrandTech™ BRAND™ 36975
Description
- Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
- Available in transparent or amber glass
- Glass stopper with drip-tip included
- Featuring a full range of ISO size options, from 5 mL to 2000 mL
- Calibrated 'To Contain'
- Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
Specifications
To Contain | |
Glass | |
20 mL | |
±0.02 mL USP | |
Volumetric Flask | |
Reusable | |
Narrow | |
A | |
NS 10/19 |
DIN EN ISO 1042, USP batch certificate | |
Clear | |
Borosilicate Glass (3.3) | |
2 Pieces | |
Autoclavable | |
No | |
Non-sterile | |
Round |