missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Table-Top Buchner Funnel Filter Paper
Fitted specifically for Scienceware table-top Buchner funnels
Supplier: Bel-Art™ H146320018
Description
- Made from creped white cellulose to improve porosity
- Heavy-bond grade
- Grammage value is 100g per sq.m
- Thickness is 0.30 mm
- Flow rate is 90mL/minute
- Wet burst strength is >68kPa
- Particle Retention is 3μm
Specifications
Disc | |
Cellulose Fiber | |
3 μm | |
100 per box | |
18 in. |
Buchner Funnel | |
3 μm | |
Heavy-bond | |
Filter Disc | |
45.7 cm |