missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD PrecisionGlide⢠Single-use Needles: Regular Bevel - Regular Wall
Supplier: BD 305129
Description
- PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
- Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package
- Regular wall, regular bevel
Order Info
Needles are autoclavable after removal from package.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Autoclavable | |
Green | |
Facilitate the injection of high-viscosity fluids | |
Syringe Needle | |
Bevel |
Stainless Steel | |
21 G | |
2 in. | |
51 mm | |
Sterile |