missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD PrecisionGlide™ Single-use Needles: Regular Bevel - Regular Wall
Description
- PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
- Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package
- Regular wall, regular bevel
Order Info
Needles are autoclavable after removal from package.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Color | Beige |
| Needle Gauge | 30 G |
| For Use With (Application) | Facilitate the injection of high-viscosity fluids |
| Length (English) Needle | 1 in. |
| Product Type | Syringe Needle |
| Length (Metric) Needle | 25 mm |
| Needle Point Style | Bevel |
| Sterility | Sterile |