Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: ES/VAP/Ammonia/LOW
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$18.82 - $26.71
Specifications
Color | Black, White, Sky Blue, Green, Yellow |
---|---|
Material | PVF Over-laminated Polyester (B-689) |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: ES; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Diameter (English) | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (English) | Price | Qty | |||||
19-110-456
|
Brady™
57963 |
Style I | 2 to 8 in. |
Each for $18.82
|
|
|||||
19-110-476
|
Brady™
57983 |
Style II | 0.75 to 2.5 in. |
Each for $26.71
|
|
|||||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Black, White, Sky Blue, Green, Yellow | |
Ammonia (IIAR) Pipe Marker | |
Pipe and valve marking |
PVF Over-laminated Polyester (B-689) | |
IIAR Abbreviation: ES; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia |