missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: ES/VAP/Ammonia/LOW
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
Supplier: Brady™ 57983
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Style II | |
PVF Over-laminated Polyester (B-689) | |
IIAR Abbreviation: ES; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia | |
8 x 9 in. (W x H) | |
0.75 in. | |
0.75 to 2.5 in. |
Black, White, Sky Blue, Green, Yellow | |
Ammonia (IIAR) Pipe Marker | |
Pipe and valve marking | |
203.2 x 228.6 mm (W x H) | |
19.05 mm | |
19.05 to 63.5 mm |