missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific⢠Adapt-a-Rack⢠Adaptable Multi-Tube Rack

The Adapt-a-Rack⢠adaptable multi-tube rack has wells with fingers that flex and adapt to accommodate a variety of tubes sizes while holding them in a firm upright position.
Supplier: Heathrow Scientific⢠HS120187
Alert:
Linked racks should be supported underneath when carrying
Description
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or combination of colors for easy coding identification
- Autoclavable
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Racks | |
Adapt-a-Rack⢠Adaptable Multi-Tube Rack, Combo Blue/Blue | |
Blue/Blue | |
POM | |
No | |
Tubes | |
HS120187 | |
20/Cs. | |
Carton | |
7.1 x 2.2 in. | |
18.1 cm | |
5.6 cm | |
7.6 cm | |
0.20 lb. |
Tube Rack | |
Autoclavable | |
Tubes (12 to 30 mm) | |
4 Wells | |
Non-sterile | |
Vortexers, Shakers | |
2 | |
2 Pk. | |
2 Pk. | |
7.1 x 2.2 x 3 in. | |
7.1 in. | |
2.2 in. | |
3 in. | |
0.09 kg |