missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Adapt-a-Rack™ Adaptable Multi-Tube Rack
The Adapt-a-Rack™ adaptable multi-tube rack has wells with fingers that flex and adapt to accommodate a variety of tubes sizes while holding them in a firm upright position.
$34.06 - $34.06
Specifications
| Product Type | Tube Rack |
|---|---|
| Includes | Racks |
| Array | 1 x 4 |
| Autoclavable | Autoclavable |
| Holds | Tubes (12 to 30 mm) |
Alert:
Linked racks should be supported underneath when carrying
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
22-267-069
|
Heathrow Scientific™
HS120185 |
Blue/Yellow, Yellow/Blue |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-070
|
Heathrow Scientific™
HS120186 |
Pink/White, White/Pink |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-071
|
Heathrow Scientific™
HS120187 |
Blue/Blue |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-072
|
Heathrow Scientific™
HS120188 |
White/White |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-073
|
Heathrow Scientific™
HS120189 |
Pink/Pink |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-075
|
Heathrow Scientific™
HS120191 |
Green/Green |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-068
|
Heathrow Scientific™
HS120184 |
Blue/Green, Green/Blue |
Pack of 2 Each for $34.06
|
|
|||||
|
22-267-074
|
Heathrow Scientific™
HS120190 |
Yellow/Yellow |
Pack of 2 Each for $34.06
|
|
|||||
Description
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or combination of colors for easy coding identification
- Autoclavable
Specifications
| Tube Rack | |
| 1 x 4 | |
| Tubes (12 to 30 mm) | |
| 4 Wells | |
| None | |
| Non-sterile | |
| Vortexers, Shakers | |
| 20/Cs. | |
| Carton | |
| 7.1 x 2.2 in. | |
| 18.1 cm | |
| 5.6 cm | |
| 7.6 cm | |
| 0.20 lb. |
| Racks | |
| Autoclavable | |
| POM | |
| Rectangular, Rounded Corners | |
| No | |
| Tubes | |
| 2 | |
| 2 Pk. | |
| 2 Pk. | |
| 7.1 x 2.2 x 3 in. | |
| 7.1 in. | |
| 2.2 in. | |
| 3 in. | |
| 0.09 kg |