missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigmaâ„¢ Accessories, and Replacement Parts for HP In-Line Stainless Steel Filter Holders 47 mm
Accessories and parts for filtration of gases or liquids at inlet pressures of 20 to 700 bar.
$235.00 - $1580.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Reusable |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Type | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Material | Price | Quantity | |||||
XX4504705
|
MilliporeSigmaâ„¢
XX4504705 |
Inner O-Ring | PTFE-treated Fluoroelastomer |
Pack of 5 Each for $276.00
|
|
|||||
XX4504710
|
MilliporeSigmaâ„¢
XX4504710 |
Inner O-Ring | PTFE |
Pack of 5 Each for $377.00
|
|
|||||
XX4504713
|
MilliporeSigmaâ„¢
XX4504713 |
Outer O-Ring | Fluoroelastomer |
Pack of 10 Each for $235.00
|
|
|||||
XX45047RK
|
MilliporeSigmaâ„¢
XX45047RK |
Replacement Parts Kit | Stainless Steel |
Each for $1,090.00
|
|
|||||
XX4504700
|
MilliporeSigmaâ„¢
XX4504700 |
Filter Holder (High Pressure) | Stainless Steel |
Each for $1,580.00
|
|
|||||
Description
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Applications:
- In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar.
- Differential pressure depends on filter type used.
- All filter holders may be autoclaved (available in 25 mm and 47 mm).
- Filter holder XX4404700 is equipped with a back-pressure support screen.
- It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.
- Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.
- Replacement parts for the 25 mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes:
- (3) Stainless Steel Hex-Cap Screws
- (3) LCR-treated Buna-N O-rings (2-018)
- (1) Stainless Steel Support Screen
- (1) Allenâ„¢ wrench
SS Filter, †Depends on filter type used.
Specifications
Not Autoclavable | |
Reusable | |
Non-sterile |