missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Automated Thermal Cycler (ATC) Block Module, 384 well DFS Item

Supplier:  Applied Biosystems™ A33976

Catalog No. A33976

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: ATC Control Module

Description

Description

Space-saving design with our smallest thermal cycler footprint

  • Flexible modular design saves space on deck
  • The separate control panel module provides flexibility when integrating on the robotic deck
  • Choice of 10cm,1 meter and 3 meter cabling options

Automated lid and cycler features

  • 384 well block
  • The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
  • The heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation

Warranty

27 month warranty

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
<0.5°C (20 s after reaching 95°C)
1 x 384-well Full Skirted Plate
Thermal Cycler
12.5 in.
17.9 cm
7.1 in.
4°C to 105°C
Approved for Shipment at Room Temperature or on Wet Ice
2.8°C/s (Block), 1.6°C/s (Sample)
6 kg (13.2 lb.)
Designed for High-throughput Robotic Workflows
Standard
100 to 240 V
5.3 in.
13.3 cm
Limited Warranty
31.7 cm
PCR
600 W
1 module
384-well, 0.02 mL Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.