missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With LDPE-Lined Phenolic Cap (Not Autoclavable)
Rugged space-savers
Supplier: DWK Life Sciences 219719
Description
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
| 17 oz., 500 mL | |
| 17 oz. | |
| 3.46 in. | |
| Black | |
| Yes | |
| 7.55 in. | |
| Phenolic | |
| 88 mm |
| 500 mL | |
| Clear | |
| Glass | |
| USP Type 1 | |
| 192 mm | |
| LDPE | |
| 33-430 mm | |
| Screw Cap |