missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Provide maximum surface between culture and glass flask
Supplier: DWK Life Sciences 356943
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Silicone Rubber | |
25 mL | |
5.27 in. | |
15-415 | |
Autoclavable | |
38-430 |
2.1 in. | |
Borosilicate Glass | |
13.4 cm | |
PTFE Resin | |
5.4 cm |