missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket

Provide maximum surface between culture and glass flask

Supplier:  DWK Life Sciences 356875

 View more versions of this product

Catalog No. 06-416-2B


Only null left
Explore available promotions

Description

Description

Provide maximum surface between culture and glass flask

  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

Silicone Rubber
50 mL
5.5 in.
Flask, impeller and caps
PTFE Resin
38 mm
1.4 in.
Borosilicate Glass
14.1 cm
15-415
Autoclavable
38-430
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions