missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Dangerous Electrical Voltage
Feature pictograms that indicate dangerous electrical voltage. Brady™ Warning Labels will adhere to any clean, dry surface and are available in a variety of sizes.
$98.00 - $206.40
Specifications
Description | Pictogram: Dangerous Electrical Voltage |
---|---|
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Yellow |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Warning Label |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | ||||||
19-109-694
|
Brady™
60191 |
1 x 1 in. |
Pack of 10 Each for $104.60
|
|
||||||
19-109-696
|
Brady™
60202 |
2 x 2 in. |
Pack of 10 Each for $182.83
|
|
||||||
19-109-700
|
Brady™
60224 |
8 x 8 in. |
Pack of 10 Each for $206.40
|
|
||||||
19-109-698
|
Brady™
60213 |
4 x 4 in. |
Pack of 10 Each for $122.51
|
|
||||||
19-109-702
|
Brady™
60235 |
0.5 x 0.5 in. |
Pack of 10 Each for $98.00
|
|
||||||
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
Pictogram: Dangerous Electrical Voltage | |
Black, Yellow | |
Warning Label | |
Triangle |
Acrylic, Permanent, Cold-temperature | |
Pressure-sensitive Vinyl (B-946) | |
Indoor/Outdoor | |
0.004 in. |