missing translation for 'onlineSavingsMsg'
Learn More

Justriteā„¢ VaporTrapā„¢ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Four Port 1/4 in.
GREENER_CHOICE

For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: Translucent

$933.89 - $1184.03

Specifications

Accuracy ±5%
Closure Material Polypropylene
Closure Size 83 mm
Color Translucent
Description Four (4) 1/8 in. Tubing OD Ports and Four (4) 1/4 in. Tubing OD Ports
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
19-830-376
GREENER_CHOICE
View Documents
Justriteā„¢
12816
5 L
Each for $933.89
Only null left
 
19-830-377
GREENER_CHOICE
View Documents
Justriteā„¢
JMC12817
10 L
Each for $1,034.22
Only null left
 
19-830-378
View Documents
Justriteā„¢
12818
20 L
Each for $1,184.03
Only null left
 
Description

Description

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications

Specifications

±5%
83 mm
Four (4) 1/8 in. Tubing OD Ports and Four (4) 1/4 in. Tubing OD Ports
HDPE
Rectangular
Polypropylene
Translucent
Collect waster from one or more HPLC machines
Carboy with Filter Kit
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'