missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ Vaporizer Service Exchange Iso Tec 3EX, 250 mL capacity (Specify Fill Type, Mount)

Maintains device accuracy, proper function and prevents exposure from leaks. A fully serviced and calibrated vaporizer of the same type is shipped to the customer. Customer uses prepaid return label to send their vaporizer back to our service center. No downtime.

Supplier:  SOMNI Scientific™ VX6029

Catalog No. 04-777-162


Only null left
Explore available promotions

Description

Description

  • Isoflurane, 3EX extended capacity (250ml)
  • Specify Fill type, Mount and Serial number when ordering
  • Maintains accuracy
  • Prevents exposure from leaks
  • Full Service and Calibration
    • Certificate of Calibration included
  • Service interval based on manufacturer recommendation
  • Warranty provided
Specifications

Specifications

RM-17003, RM-17004, AMD-17004, TT-17000, OC-21003, OC-21004
Brass and Alloys
13.5 cm
TEC 3EX IsoFlurane (250 mL)
14 cm
14 cm
Animal Inhalant anesthesia
Mounting hardware, Calibration Certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Veterinary Use Only