missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Uvex Stealthâ„¢ OTG Safety Goggles
Offer modern design, technology and materials coupled with premier performance and comfort and adjustability features. Ideal for impact, dust and airborne particles, chemical splash, and optical radiation.
$1,503.31 - $1,503.31
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Hydroshield Anti-Fog |
Shape | Goggles |
Frame Color | Navy |
Material | Polypropylene |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | ||||||
19-185-679
|
Honeywell
S3971HS |
Gray |
N/A
|
|
||||||
19-185-680
|
Honeywell
S3972HS |
Amber |
N/A
|
|
||||||
Description
- Impact resistant lens, low-profile, wrap-around style provides complete coverage designed for all-day wear
- Fits comfortably over most prescription eyewear
- Soft, flexible elastomer seal stays amazingly soft, pliable and comfortable for the life of the frame resulting in a superior fit around nose, cheeks and forehead
- Superior Hydroshield anti-fog coating keeps glasses consistently fog-free for 90X longer than the majority of other anti-fog products and 2X greater scratch resistance than our next best anti-fog coating
- Pivoting, quick-adjust headband provides easy adjustment for a fast, easy fitting
- Easy, economical and most cost-effective lens replacement systems on the market
- Lens replacement system allow for multiple lens tints and extends the life of the goggle
Specifications
Anti-fog | |
Goggles | |
Polypropylene | |
Polycarbonate | |
UV400 |
Hydroshield Anti-Fog | |
Navy | |
Reusable | |
Polypropylene | |
OTG |