missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Uvex Avatar™ Safety Glasses
Uvex Avatar™ is stylish and protective eyewear with technology allowing customizability, premium anti-fog coating and anti-scratch hard coating.
$17.96 - $19.21
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Hydroshield AF |
Certifications/Compliance | ANSI Z.87.1+,CSA Z94.3 |
Temple Style | Bayonette |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity | |||||
19-039-943
|
Honeywell™
S2852HS |
Black | Amber |
Each for $18.49
Pack of 10 Each for $158.50
|
|
|||||
19-039-951
|
Honeywell™
S2871HS |
Blue | Gray |
Each for $19.21
Pack of 10 Each for $164.60
|
|
|||||
19-039-953
|
Honeywell™
S2880HS |
Teal | Clear |
Each for $17.96
Pack of 10 Each for $153.90
|
|
|||||
19-039-954
|
Honeywell™
S2881HS |
Teal | Gray |
Each for $18.49
Pack of 10 Each for $158.50
|
|
|||||
Description
Polycarbonate Lens Coatings available in:
- Hydroshield Anti-fog for 90X longer than the majority of other anti-fog products and 2X the scratch resistance than our next best anti-fog coating
- Hardcoat
Fit:
- Built with MMT—Multi-Material Technology providing a high level of adjustability
- 9-base wrap-around lens provides uncompromised peripheral vision and protection
- Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- Soft, wire-core temples to customize to any facial profile
- Flexible nose pads to fit any nasal profile and reduce slippage
- Soft brow frame with indirect venting
- Frames available in a variety of colors
Protection:
- Certified to meet ANSI+ and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
- “U6” grade -level filtering >99.9% of UVB/UVA protection for far and near UV transmittance
- Available in 4 frame colors and 5 lens tints
Style
- ¾ frame, High performance, contemporary, stylish
Specifications
Anti-fog | |
Hydroshield AF | |
ANSI Z.87.1+,CSA Z94.3 | |
Bayonette |