Learn More
BIOTIX™ uTIP™ Sterile Low Retention Universal Pipette Tips, Standard

Experience a better universal tip. Biotix™ uTIP™ Sterile Pipette Tips made with Flexfit™ create a secure seal on various pipettes with less insertion and ejection force; Blade™ reduces hanging droplets, and low retention X-Resin™ maximizes sample recovery with tight CVs
Supplier: BIOTIX™ 63300048
Description
Experience a better universal tip with Biotix™ uTIP™
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Certifications
ISO 9001 , FDA Class I
- Environmental benefits include:
- Recyclable
- Certifications and Seals of Approval
Specifications
10 μL | |
Sterile | |
Autoclavable | |
Rack | |
Pipette Tips | |
Universal Fit | |
uTip |
Non-filtered | |
Red | |
Universal | |
Fine Point | |
Single-use | |
Yes | |
Polypropylene |
Promotions
-
Biotix
Get Extra Biotix Pipette Products with Purchase
When you buy $250 to $1,000 in Biotix liquid handling products, you’ll get extra pipette products at no additional cost.Expires: 06/30/26
New Offer See Full Promo Details