missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods
Available in aluminum, fiberglass and stainless-steel and are corrosion resistant
Supplier: Troemner™ 30392281
Description
Lab-Frame Kits
- Available in heavy-duty, extra large, large, medium, and small
Heavy-duty lab frame
- Designed for intense work like pilot plant setups
- Freestanding unit
- Dimensions: 48 x 72 in. (121.9 x 182.9cm)
- Outside frame is made of lightweight steel
- Interior lattice is comprised of lab frame rods and horizontal channel connectors
- One end accommodates the rod, other end fits into channel and locks tightly with a bolt
- On loosening bolt, connector slides easily along the channel track allowing for simple lattice adjustment
- Apparatus is supported by sturdy, counter-weighted cast iron feet that can be bolted to floor
Extra-large lab frame
- Equipped for horizontal or vertical use
- Measures 48 x 72 in. (121.9 x 182.9cm)
Large lab frame
- Accommodates complex glassware setups
- Measures 48 x 48 in. (121.9 x 121.9cm)
- Base is 18 in. (46cm) wide and can be mounted on floor for additional stability
Medium lab frame
- Convenient distillation or general setup
- Frame can be assembled in two ways: 24H x 48 in. L (61 x 121.9cm) horizontally or 48H x 24 in. L (121.9 x 61cm) vertically
Small lab frame
- Ideal for small set-ups and limited spaces
- Measures 24 x 24 in. (61 x 61cm)
- Can be permanently mounted to the bench top
Lab-frame rods
- Chamfered ends for smooth fit
- Available in standard lengths from 1.61 in. (4.1cm) to 96 in. (243.8cm)
- Diameter: 0.51 in. (1.3cm)
Lab-frame foot
- Used for mounting lattice permanently to floors, walls or bench tops
- Equipped with three screws
- Low profile design
- Maximum rod size: 0.51 in. (1.3cm)
Specifications
Aluminum | |
243.8 cm | |
1.3 cm | |
Lab Frame Rod, Chamfered Ends |
96 in. | |
0.51 in. | |
— | |
Troemner Talboys |