missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Triangular File with Handle
This Triangular File with Handle is used to score glass tubing.
Supplier: United Scientific™ TRF006
Alert:
Prop 65
Description
- Use to score glass before cutting
- Files have tapered shape and are mounted on a hardwood handle for easy gripping
- Available in four sizes
Specifications
| Triangular File | |
| Steel | |
| No | |
| Hardwood | |
| 22.9 cm | |
| Steel | |
| Scoring Glass Tubing for Cutting |
| Round | |
| Triangular | |
| Used with glass to score before cutting | |
| 9 in. | |
| 15.2 cm | |
| 6 in. |
Warning: Cancer and Reproductive Harm