Learn More
Texwipe™ Texwipe™ Low TOC Alpha™ Swab
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
$78.28 - $3592.58
Specifications
Handle Color | Light Green |
---|---|
Adhesive Type | Thermal |
Handle Material | Polypropylene |
Tip Material | Knit Polyester |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | ||||||
19-034-963
|
Texwipe™
TX761K |
162.3 mm |
Pack of 20 Each for $78.28
Case of 50 Pack for $3,914.00
|
|
||||||
19-034-962
|
Texwipe™
TX714K |
127.5 mm |
Case of 1000 Each for $3,592.58
|
|
||||||
Description
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
- Certified; Cleaned to a level of <50μg/L TOC ensures consistency in swab background contribution
- Ideal for use in cleaning validation of equipment used in manufacture of APIs, excipients and drugs
- Double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in knit structure without adhering to sample, allowing complete release into diluent
- Large head on rigid, break-away handle provides firm support for sampling broad areas and flat surfaces and allows head to be placed in vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
- No background interference from other contaminants
- Autoclavable for use in sterile environments and processes
Specifications
Light Green | |
Thermal | |
Polypropylene | |
Knit Polyester |