missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Stevens Scissors

Used for cutting with extreme precision in small incisions.
$248.63 - $284.17
Specifications
Product Type | Micro Scissors |
---|---|
Blade Material | Stainless Steel |
Blade Style | Straight |
Color Code | Gray |
Color-coded | No |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | ||||||
22-445-547
|
Mopec™
AA435 |
3.75 in. |
Each for $248.63
|
|
||||||
22-445-541
|
Mopec™
AA436 |
4.125 in. |
Each for $284.17
|
|
||||||
Description
- All micro scissors are made from stainless steel
Specifications
Micro Scissors | |
Straight | |
No | |
Stainless Steel | |
US-style |
Stainless Steel | |
Gray | |
Standard | |
Stainless Steel | |
Standard |